ERIKS

ERIKS Eri-Sleeve SL135/99276 b1=20 d=70

  • ERIKS:12057434
Image 1
Image 2
Image 1
Image 2
Save to list

€58.30/ pieceexcl. VAT

€70.54incl. VAT

102 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.30

-

10+

€49.56

15.00%

30+

€43.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99276
Nominal shaft diameter
70 mm
Suitable for shaft diameter
from 69.93 to 70.08 mm
Flange diameter
79.4 mm
Width
20 mm
Total width
24 mm
Built-in depth
31.8 mm
Material
Stainless steel 304
d
70 mm
D
79.4 mm
b1
20 mm
b
24 mm
B
31.8 mm