




€66.40/ pieceexcl. VAT
€80.34incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.40 | - |
10+ | €56.44 | 15.00% |
30+ | €49.80 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99274 |
Nominal shaft diameter | 69.85 mm |
Suitable for shaft diameter | from 69.72 to 69.88 mm |
Flange diameter | 79.4 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 69.85 mm |
D | 79.4 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 31.8 mm |