ERIKS

ERIKS Eri-Sleeve SL132/99272 b1=10,3 d=69,85

  • ERIKS:12057431
Image 1
Image 2
Image 1
Image 2
Save to list

€75.10/ pieceexcl. VAT

€90.87incl. VAT

34 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.10

-

10+

€63.84

15.00%

30+

€56.33

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99272
Nominal shaft diameter
69.85 mm
Suitable for shaft diameter
from 69.85 to 70 mm
Flange diameter
79.4 mm
Width
10.3 mm
Total width
14.3 mm
Built-in depth
31.8 mm
Material
Stainless steel 304
d
69.85 mm
D
79.4 mm
b1
10.3 mm
b
14.3 mm
B
31.8 mm