ERIKS

ERIKS Eri-Sleeve SL131/99269 b1=28,6 d=69,85

  • ERIKS:12057430
Image 1
Image 2
Image 1
Image 2
Save to list

€58.20/ pieceexcl. VAT

€70.42incl. VAT

47 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.20

-

10+

€49.47

15.00%

30+

€43.65

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99269
Nominal shaft diameter
69.85 mm
Suitable for shaft diameter
from 69.85 to 70 mm
Flange diameter
79.4 mm
Width
28.6 mm
Total width
31.8 mm
Built-in depth
33.3 mm
Material
Stainless steel 304
d
69.85 mm
D
79.4 mm
b1
28.6 mm
b
31.8 mm
B
33.3 mm