




€58.20/ pieceexcl. VAT
€70.42incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.20 | - |
10+ | €49.47 | 15.00% |
30+ | €43.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99267 |
Nominal shaft diameter | 69.85 mm |
Suitable for shaft diameter | from 69.77 to 69.93 mm |
Flange diameter | 78.1 mm |
Width | 36.5 mm |
Total width | 41.3 mm |
Built-in depth | 41.3 mm |
Material | Stainless steel 304 |
d | 69.85 mm |
D | 78.1 mm |
b1 | 36.5 mm |
b | 41.3 mm |
B | 41.3 mm |