




€57.80/ pieceexcl. VAT
€69.94incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.80 | - |
10+ | €49.13 | 15.00% |
30+ | €43.35 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99259 |
Nominal shaft diameter | 66 mm |
Suitable for shaft diameter | from 65.91 to 66.07 mm |
Flange diameter | 76 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 66 mm |
D | 76 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 31.8 mm |