ERIKS

ERIKS Eri-Sleeve SL121/99256 b1=19,8 d=65,1

  • ERIKS:12057419
Image 1
Image 2
Image 1
Image 2
Save to list

€72.60/ pieceexcl. VAT

€87.85incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.60

-

10+

€61.71

15.00%

30+

€54.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99256
Nominal shaft diameter
65.1 mm
Suitable for shaft diameter
from 65.02 to 65.18 mm
Flange diameter
73.4 mm
Width
19.8 mm
Total width
23.8 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
65.1 mm
D
73.4 mm
b1
19.8 mm
b
23.8 mm
B
34.9 mm