




€56.00/ pieceexcl. VAT
€67.76incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.00 | - |
10+ | €47.60 | 15.00% |
30+ | €42.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99243 |
Nominal shaft diameter | 61.92 mm |
Suitable for shaft diameter | from 61.82 to 61.98 mm |
Flange diameter | 71.8 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 35.4 mm |
Material | Stainless steel 304 |
d | 61.92 mm |
D | 71.8 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 35.4 mm |