




€55.70/ pieceexcl. VAT
€67.40incl. VAT
Estimated delivery date - 08/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.70 | - |
10+ | €47.35 | 15.00% |
30+ | €41.78 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99242 |
Nominal shaft diameter | 61.93 mm |
Suitable for shaft diameter | from 61.85 to 62 mm |
Flange diameter | 71.8 mm |
Width | 12.7 mm |
Total width | 15.9 mm |
Built-in depth | 36.1 mm |
Material | Stainless steel 304 |
d | 61.93 mm |
D | 71.8 mm |
b1 | 12.7 mm |
b | 15.9 mm |
B | 36.1 mm |