




€70.00/ pieceexcl. VAT
€84.70incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.00 | - |
10+ | €59.50 | 15.00% |
30+ | €52.50 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99238 |
Nominal shaft diameter | 60.33 mm |
Suitable for shaft diameter | from 60.25 to 60.4 mm |
Flange diameter | 69.8 mm |
Width | 15.1 mm |
Total width | 19.1 mm |
Built-in depth | 34.9 mm |
Material | Stainless steel 304 |
d | 60.33 mm |
D | 69.8 mm |
b1 | 15.1 mm |
b | 19.1 mm |
B | 34.9 mm |