




€72.20/ pieceexcl. VAT
€87.36incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.20 | - |
10+ | €61.37 | 15.00% |
30+ | €54.15 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99237 |
Nominal shaft diameter | 60.33 mm |
Suitable for shaft diameter | from 60.3 to 60.45 mm |
Flange diameter | 69.8 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 34.9 mm |
Material | Stainless steel 304 |
d | 60.33 mm |
D | 69.8 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 34.9 mm |