ERIKS

ERIKS Eri-Sleeve SL108/99241 b1=9,4 d=60

  • ERIKS:12057405
Image 1
Image 2
Image 1
Image 2
Save to list

€70.00/ pieceexcl. VAT

€84.70incl. VAT

48 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.00

-

10+

€59.50

15.00%

30+

€52.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99241
Nominal shaft diameter
60 mm
Suitable for shaft diameter
from 59.92 to 60.07 mm
Flange diameter
70.7 mm
Width
9.4 mm
Total width
11.4 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
60 mm
D
70.7 mm
b1
9.4 mm
b
11.4 mm
B
34.9 mm