ERIKS

ERIKS Eri-Sleeve SL104/99219 b1=19,84 d=58

  • ERIKS:12057401
Image 1
Image 2
Image 1
Image 2
Save to list

€55.70/ pieceexcl. VAT

€67.40incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.70

-

10+

€47.35

15.00%

30+

€41.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99219
Nominal shaft diameter
58 mm
Suitable for shaft diameter
from 57.91 to 58.06 mm
Flange diameter
65.99 mm
Width
19.84 mm
Total width
23.83 mm
Built-in depth
34.93 mm
Material
Stainless steel 304
d
58 mm
D
65.99 mm
b1
19.84 mm
b
23.83 mm
B
34.93 mm