




€70.80/ pieceexcl. VAT
€85.67incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.80 | - |
10+ | €60.18 | 15.00% |
30+ | €53.10 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99225 |
Nominal shaft diameter | 57.15 mm |
Suitable for shaft diameter | from 57.12 to 57.28 mm |
Flange diameter | 64.3 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 33.4 mm |
Material | Stainless steel 304 |
d | 57.15 mm |
D | 64.3 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 33.4 mm |