




€49.40/ pieceexcl. VAT
€59.77incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.40 | - |
10+ | €41.99 | 15.00% |
30+ | €37.05 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99226 |
Nominal shaft diameter | 56.9 mm |
Suitable for shaft diameter | from 56.82 to 56.97 mm |
Flange diameter | 65.1 mm |
Width | 19.4 mm |
Total width | 22.9 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 56.9 mm |
D | 65.1 mm |
b1 | 19.4 mm |
b | 22.9 mm |
B | 31.8 mm |