




€54.50/ pieceexcl. VAT
€65.94incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.50 | - |
10+ | €46.33 | 15.00% |
30+ | €40.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99229 |
Nominal shaft diameter | 56.64 mm |
Suitable for shaft diameter | from 56.57 to 56.72 mm |
Flange diameter | 64.3 mm |
Width | 12.7 mm |
Total width | 15.9 mm |
Built-in depth | 33.4 mm |
Material | Stainless steel 304 |
d | 56.64 mm |
D | 64.3 mm |
b1 | 12.7 mm |
b | 15.9 mm |
B | 33.4 mm |