ERIKS

ERIKS Eri-Sleeve SL097/99218 b1=19,8 d=55,58

  • ERIKS:12057393
Image 1
Image 2
Image 1
Image 2
Save to list

€70.00/ pieceexcl. VAT

€84.70incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.00

-

10+

€59.50

15.00%

30+

€52.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99218
Nominal shaft diameter
55.58 mm
Suitable for shaft diameter
from 55.52 to 55.68 mm
Flange diameter
63.5 mm
Width
19.8 mm
Total width
23.8 mm
Built-in depth
33.4 mm
Material
Stainless steel 304
d
55.58 mm
D
63.5 mm
b1
19.8 mm
b
23.8 mm
B
33.4 mm