ERIKS

ERIKS Eri-Sleeve SL096/99215 b1=20 d=55

  • ERIKS:12057392
Image 1
Image 2
Image 1
Image 2
Save to list

€54.50/ pieceexcl. VAT

€65.94incl. VAT

47 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.50

-

10+

€46.33

15.00%

30+

€40.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99215
Nominal shaft diameter
55 mm
Suitable for shaft diameter
from 54.91 to 55.07 mm
Flange diameter
62 mm
Width
20 mm
Total width
23 mm
Built-in depth
31.8 mm
Material
Stainless steel 304
d
55 mm
D
62 mm
b1
20 mm
b
23 mm
B
31.8 mm