




€53.60/ pieceexcl. VAT
€64.86incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.60 | - |
10+ | €45.56 | 15.00% |
30+ | €40.20 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99212 |
Nominal shaft diameter | 53.98 mm |
Suitable for shaft diameter | from 53.95 to 54.1 mm |
Flange diameter | 61.5 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 34.9 mm |
Material | Stainless steel 304 |
d | 53.98 mm |
D | 61.5 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 34.9 mm |