




€63.50/ pieceexcl. VAT
€76.83incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.50 | - |
10+ | €53.98 | 15.00% |
30+ | €47.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99210 |
Nominal shaft diameter | 53.98 mm |
Suitable for shaft diameter | from 53.92 to 54.05 mm |
Flange diameter | 61.5 mm |
Width | 12.7 mm |
Total width | 19.1 mm |
Built-in depth | 32.5 mm |
Material | Stainless steel 304 |
d | 53.98 mm |
D | 61.5 mm |
b1 | 12.7 mm |
b | 19.1 mm |
B | 32.5 mm |