




€66.60/ pieceexcl. VAT
€80.59incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.60 | - |
10+ | €56.61 | 15.00% |
30+ | €49.95 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99205 |
Nominal shaft diameter | 52.4 mm |
Suitable for shaft diameter | from 52.25 to 52.4 mm |
Flange diameter | 62.7 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 34.9 mm |
Material | Stainless steel 304 |
d | 52.4 mm |
D | 62.7 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 34.9 mm |