ERIKS

ERIKS Eri-Sleeve SL092/99204 b1=12,7 d=52

  • ERIKS:12057388
Image 1
Image 2
Image 1
Image 2
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

35 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.40

-

10+

€44.54

15.00%

30+

€39.30

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99204
Nominal shaft diameter
52 mm
Suitable for shaft diameter
from 51.82 to 52 mm
Flange diameter
62.7 mm
Width
12.7 mm
Total width
15.9 mm
Built-in depth
34.5 mm
Material
Stainless steel 304
d
52 mm
D
62.7 mm
b1
12.7 mm
b
15.9 mm
B
34.5 mm