




€65.90/ pieceexcl. VAT
€79.74incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.90 | - |
10+ | €56.02 | 15.00% |
30+ | €49.43 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99200 |
Nominal shaft diameter | 50.8 mm |
Suitable for shaft diameter | from 50.72 to 50.88 mm |
Flange diameter | 61.1 mm |
Width | 22.2 mm |
Total width | 25.4 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 50.8 mm |
D | 61.1 mm |
b1 | 22.2 mm |
b | 25.4 mm |
B | 25.4 mm |