ERIKS

ERIKS Eri-Sleeve SL088/99196 b1=14 d=50

  • ERIKS:12057384
Image 1
Image 2
Image 1
Image 2
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

172 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.40

-

10+

€44.54

15.00%

30+

€39.30

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99196
Nominal shaft diameter
50 mm
Suitable for shaft diameter
from 49.91 to 50.06 mm
Flange diameter
57 mm
Width
14 mm
Total width
17 mm
Built-in depth
25 mm
Material
Stainless steel 304
d
50 mm
D
57 mm
b1
14 mm
b
17 mm
B
25 mm