




€49.80/ pieceexcl. VAT
€60.26incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.80 | - |
10+ | €42.33 | 15.00% |
30+ | €37.35 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99193 |
Nominal shaft diameter | 49.23 mm |
Suitable for shaft diameter | from 49.12 to 49.28 mm |
Flange diameter | 56.4 mm |
Width | 14.3 mm |
Total width | 17.5 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 49.23 mm |
D | 56.4 mm |
b1 | 14.3 mm |
b | 17.5 mm |
B | 25.4 mm |