ERIKS

ERIKS Eri-Sleeve SL085/99189 b1=14 d=48,03

  • ERIKS:12057381
Image 1
Image 2
Image 1
Image 2
Save to list

€62.30/ pieceexcl. VAT

€75.38incl. VAT

117 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.30

-

10+

€52.96

15.00%

30+

€46.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99189
Nominal shaft diameter
48.03 mm
Suitable for shaft diameter
from 47.93 to 48.09 mm
Flange diameter
56 mm
Width
14 mm
Total width
17 mm
Built-in depth
25 mm
Material
Stainless steel 304
d
48.03 mm
D
56 mm
b1
14 mm
b
17 mm
B
25 mm