




€48.70/ pieceexcl. VAT
€58.93incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.70 | - |
10+ | €41.40 | 15.00% |
30+ | €36.53 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99185 |
Nominal shaft diameter | 47.22 mm |
Suitable for shaft diameter | from 47.17 to 47.32 mm |
Flange diameter | 54.8 mm |
Width | 14.3 mm |
Total width | 17.5 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 47.22 mm |
D | 54.8 mm |
b1 | 14.3 mm |
b | 17.5 mm |
B | 25.4 mm |