




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99181 |
Nominal shaft diameter | 46.05 mm |
Suitable for shaft diameter | from 45.95 to 46.1 mm |
Flange diameter | 53.1 mm |
Width | 14.3 mm |
Total width | 17.5 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 46.05 mm |
D | 53.1 mm |
b1 | 14.3 mm |
b | 17.5 mm |
B | 25.4 mm |