




€48.70/ pieceexcl. VAT
€58.93incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.70 | - |
10+ | €41.40 | 15.00% |
30+ | €36.53 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99179 |
Nominal shaft diameter | 45.24 mm |
Suitable for shaft diameter | from 45.16 to 45.31 mm |
Flange diameter | 54 mm |
Width | 16.9 mm |
Total width | 20.3 mm |
Built-in depth | 27 mm |
Material | Stainless steel 304 |
d | 45.24 mm |
D | 54 mm |
b1 | 16.9 mm |
b | 20.3 mm |
B | 27 mm |