ERIKS

ERIKS Eri-Sleeve SL076/99177 b1=14 d=45

  • ERIKS:12057372
Image 1
Image 2
Image 1
Image 2
Save to list

€47.80/ pieceexcl. VAT

€57.84incl. VAT

189 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.80

-

10+

€40.63

15.00%

30+

€35.85

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99177
Nominal shaft diameter
45 mm
Suitable for shaft diameter
from 44.93 to 45.09 mm
Flange diameter
53 mm
Width
14 mm
Total width
17 mm
Built-in depth
20.6 mm
Material
Stainless steel 304
d
45 mm
D
53 mm
b1
14 mm
b
17 mm
B
20.6 mm