




€59.90/ pieceexcl. VAT
€72.48incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.90 | - |
10+ | €50.92 | 15.00% |
30+ | €44.93 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99176 |
Nominal shaft diameter | 44.86 mm |
Suitable for shaft diameter | from 44.73 to 44.88 mm |
Flange diameter | 52.4 mm |
Width | 14.3 mm |
Total width | 17.5 mm |
Built-in depth | 20.7 mm |
Material | Stainless steel 304 |
d | 44.86 mm |
D | 52.4 mm |
b1 | 14.3 mm |
b | 17.5 mm |
B | 20.7 mm |