




€60.90/ pieceexcl. VAT
€73.69incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.90 | - |
10+ | €51.77 | 15.00% |
30+ | €45.68 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99180 |
Nominal shaft diameter | 44.45 mm |
Suitable for shaft diameter | from 44.37 to 44.53 mm |
Flange diameter | 52.4 mm |
Width | 13.5 mm |
Total width | 15.9 mm |
Built-in depth | 22.3 mm |
Material | Stainless steel 304 |
d | 44.45 mm |
D | 52.4 mm |
b1 | 13.5 mm |
b | 15.9 mm |
B | 22.3 mm |