




€47.80/ pieceexcl. VAT
€57.84incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.80 | - |
10+ | €40.63 | 15.00% |
30+ | €35.85 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99172 |
Nominal shaft diameter | 44.45 mm |
Suitable for shaft diameter | from 44.37 to 44.53 mm |
Flange diameter | 52.2 mm |
Width | 9.5 mm |
Total width | 12.7 mm |
Built-in depth | 20.7 mm |
Material | Stainless steel 304 |
d | 44.45 mm |
D | 52.2 mm |
b1 | 9.5 mm |
b | 12.7 mm |
B | 20.7 mm |