




€42.70/ pieceexcl. VAT
€51.67incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.70 | - |
10+ | €36.30 | 15.00% |
30+ | €32.03 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99170 |
Nominal shaft diameter | 44.17 mm |
Suitable for shaft diameter | from 44.09 to 44.25 mm |
Flange diameter | 52.4 mm |
Width | 9.5 mm |
Total width | 12.7 mm |
Built-in depth | 20.7 mm |
Material | Stainless steel 304 |
d | 44.17 mm |
D | 52.4 mm |
b1 | 9.5 mm |
b | 12.7 mm |
B | 20.7 mm |