ERIKS

ERIKS Eri-Sleeve SL065/99165 b1=14 d=42,06

  • ERIKS:12057361
Image 1
Image 2
Image 1
Image 2
Save to list

€58.60/ pieceexcl. VAT

€70.91incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.60

-

10+

€49.81

15.00%

30+

€43.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99165
Nominal shaft diameter
42.06 mm
Suitable for shaft diameter
from 41.99 to 42.14 mm
Flange diameter
53 mm
Width
14 mm
Total width
17.5 mm
Built-in depth
21 mm
Material
Stainless steel 304
d
42.06 mm
D
53 mm
b1
14 mm
b
17.5 mm
B
21 mm