ERIKS

ERIKS Eri-Sleeve SL064/99169 b1=14,3 d=41,9

  • ERIKS:12057360
Image 1
Image 2
Image 1
Image 2
Save to list

€47.10/ pieceexcl. VAT

€56.99incl. VAT

38 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.10

-

10+

€40.03

15.00%

30+

€35.33

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99169
Nominal shaft diameter
41.9 mm
Suitable for shaft diameter
from 41.83 to 42 mm
Flange diameter
53 mm
Width
14.3 mm
Total width
17.5 mm
Built-in depth
21 mm
Material
Stainless steel 304
d
41.9 mm
D
53 mm
b1
14.3 mm
b
17.5 mm
B
21 mm