




€42.40/ pieceexcl. VAT
€51.30incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.40 | - |
10+ | €36.04 | 15.00% |
30+ | €31.80 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99160 |
Nominal shaft diameter | 40.77 mm |
Suitable for shaft diameter | from 40.69 to 40.84 mm |
Flange diameter | 49.2 mm |
Width | 12.7 mm |
Total width | 16.3 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 40.77 mm |
D | 49.2 mm |
b1 | 12.7 mm |
b | 16.3 mm |
B | 25.4 mm |