ERIKS

ERIKS Eri-Sleeve SL058/99157 b1=13 d=40,08

  • ERIKS:12057354
Image 1
Image 2
Image 1
Image 2
Save to list

€58.60/ pieceexcl. VAT

€70.91incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.60

-

10+

€49.81

15.00%

30+

€43.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99157
Nominal shaft diameter
40.08 mm
Suitable for shaft diameter
from 39.93 to 40.08 mm
Flange diameter
47 mm
Width
13 mm
Total width
16 mm
Built-in depth
26 mm
Material
Stainless steel 304
d
40.08 mm
D
47 mm
b1
13 mm
b
16 mm
B
26 mm