ERIKS

ERIKS Eri-Sleeve SL057/99153 b1=9,9 d=40

  • ERIKS:12057353
Image 1
Image 2
Image 1
Image 2
Save to list

€53.60/ pieceexcl. VAT

€64.86incl. VAT

47 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.60

-

10+

€45.56

15.00%

30+

€40.20

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99153
Nominal shaft diameter
40 mm
Suitable for shaft diameter
from 39.85 to 40 mm
Flange diameter
46.9 mm
Width
9.9 mm
Total width
12.9 mm
Built-in depth
25.4 mm
Material
Stainless steel 304
d
40 mm
D
46.9 mm
b1
9.9 mm
b
12.9 mm
B
25.4 mm