




€41.30/ pieceexcl. VAT
€49.97incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.30 | - |
10+ | €35.10 | 15.00% |
30+ | €30.98 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99152 |
Nominal shaft diameter | 38.68 mm |
Suitable for shaft diameter | from 38.61 to 38.76 mm |
Flange diameter | 47.2 mm |
Width | 11.1 mm |
Total width | 14.3 mm |
Built-in depth | 25.8 mm |
Material | Stainless steel 304 |
d | 38.68 mm |
D | 47.2 mm |
b1 | 11.1 mm |
b | 14.3 mm |
B | 25.8 mm |