




€45.60/ pieceexcl. VAT
€55.18incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.60 | - |
10+ | €38.76 | 15.00% |
30+ | €34.20 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99150 |
Nominal shaft diameter | 38.1 mm |
Suitable for shaft diameter | from 38.02 to 38.18 mm |
Flange diameter | 45.2 mm |
Width | 9.5 mm |
Total width | 12.7 mm |
Built-in depth | 25.8 mm |
Material | Stainless steel 304 |
d | 38.1 mm |
D | 45.2 mm |
b1 | 9.5 mm |
b | 12.7 mm |
B | 25.8 mm |