ERIKS

ERIKS Eri-Sleeve SL051/99149 b1=14,3 d=38,1

  • ERIKS:12057347
Image 1
Image 2
Image 1
Image 2
Save to list

€45.60/ pieceexcl. VAT

€55.18incl. VAT

39 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.60

-

10+

€38.76

15.00%

30+

€34.20

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99149
Nominal shaft diameter
38.1 mm
Suitable for shaft diameter
from 38.02 to 38.18 mm
Flange diameter
45.2 mm
Width
14.3 mm
Total width
17.5 mm
Built-in depth
25.8 mm
Material
Stainless steel 304
d
38.1 mm
D
45.2 mm
b1
14.3 mm
b
17.5 mm
B
25.8 mm