ERIKS

ERIKS Eri-Sleeve SL050/99147 b1=13 d=38

  • ERIKS:12057346
Image 1
Image 2
Image 1
Image 2
Save to list

€57.20/ pieceexcl. VAT

€69.21incl. VAT

36 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.20

-

10+

€48.62

15.00%

30+

€42.90

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99147
Nominal shaft diameter
38 mm
Suitable for shaft diameter
from 37.85 to 38 mm
Flange diameter
45.2 mm
Width
13 mm
Total width
17 mm
Built-in depth
25 mm
Material
Stainless steel 304
d
38 mm
D
45.2 mm
b1
13 mm
b
17 mm
B
25 mm