




€55.90/ pieceexcl. VAT
€67.64incl. VAT
Estimated delivery date - 07/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.90 | - |
10+ | €47.52 | 15.00% |
30+ | €41.93 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99146 |
Nominal shaft diameter | 36 mm |
Suitable for shaft diameter | from 35.84 to 36 mm |
Flange diameter | 45.2 mm |
Width | 13 mm |
Total width | 17 mm |
Built-in depth | 25 mm |
Material | Stainless steel 304 |
d | 36 mm |
D | 45.2 mm |
b1 | 13 mm |
b | 17 mm |
B | 25 mm |