ERIKS

ERIKS Eri-Sleeve SL046/99139 b1=13 d=34,93

  • ERIKS:12057342
Image 1
Image 2
Image 1
Image 2
Save to list

€55.90/ pieceexcl. VAT

€67.64incl. VAT

98 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.90

-

10+

€47.52

15.00%

30+

€41.93

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99139
Nominal shaft diameter
34.93 mm
Suitable for shaft diameter
from 34.93 to 35.08 mm
Flange diameter
41.6 mm
Width
13 mm
Total width
16 mm
Built-in depth
20.7 mm
Material
Stainless steel 304
d
34.93 mm
D
41.6 mm
b1
13 mm
b
16 mm
B
20.7 mm