ERIKS

ERIKS Eri-Sleeve SL045/99138 b1=12,7 d=34,93

  • ERIKS:12057341
Image 1
Image 2
Image 1
Image 2
Save to list

€44.00/ pieceexcl. VAT

€53.24incl. VAT

16 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.00

-

10+

€37.40

15.00%

30+

€33.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99138
Nominal shaft diameter
34.93 mm
Suitable for shaft diameter
from 34.82 to 34.98 mm
Flange diameter
41.6 mm
Width
12.7 mm
Total width
15.9 mm
Built-in depth
20.7 mm
Material
Stainless steel 304
d
34.93 mm
D
41.6 mm
b1
12.7 mm
b
15.9 mm
B
20.7 mm