




€53.70/ pieceexcl. VAT
€64.98incl. VAT
Estimated delivery date - 03/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.70 | - |
10+ | €45.65 | 15.00% |
30+ | €40.28 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99133 |
Nominal shaft diameter | 34.93 mm |
Suitable for shaft diameter | from 34.82 to 34.98 mm |
Flange diameter | 41.6 mm |
Width | 8 mm |
Total width | 11.1 mm |
Built-in depth | 20.7 mm |
Material | Stainless steel 304 |
d | 34.93 mm |
D | 41.6 mm |
b1 | 8 mm |
b | 11.1 mm |
B | 20.7 mm |