




€44.00/ pieceexcl. VAT
€53.24incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.00 | - |
10+ | €37.40 | 15.00% |
30+ | €33.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99131 |
Nominal shaft diameter | 33.35 mm |
Suitable for shaft diameter | from 33.27 to 33.43 mm |
Flange diameter | 40.5 mm |
Width | 12.7 mm |
Total width | 15.9 mm |
Built-in depth | 20.7 mm |
Material | Stainless steel 304 |
d | 33.35 mm |
D | 40.5 mm |
b1 | 12.7 mm |
b | 15.9 mm |
B | 20.7 mm |