ERIKS

ERIKS Eri-Sleeve SL039/99128 b1=8 d=32

  • ERIKS:12057335
Image 1
Image 2
Image 1
Image 2
Save to list

€44.00/ pieceexcl. VAT

€53.24incl. VAT

58 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.00

-

10+

€37.40

15.00%

30+

€33.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99128
Nominal shaft diameter
32 mm
Suitable for shaft diameter
from 31.92 to 32.08 mm
Flange diameter
38.1 mm
Width
8 mm
Total width
11.1 mm
Built-in depth
17.5 mm
Material
Stainless steel 304
d
32 mm
D
38.1 mm
b1
8 mm
b
11.1 mm
B
17.5 mm