ERIKS

ERIKS Eri-Sleeve SL038/99125 b1=8 d=31,8

  • ERIKS:12057334
Image 1
Image 2
Image 1
Image 2
Save to list

€53.50/ pieceexcl. VAT

€64.74incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.50

-

10+

€45.48

15.00%

30+

€40.13

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99125
Nominal shaft diameter
31.8 mm
Suitable for shaft diameter
from 31.67 to 31.83 mm
Flange diameter
38.1 mm
Width
8 mm
Total width
11.1 mm
Built-in depth
17.5 mm
Material
Stainless steel 304
d
31.8 mm
D
38.1 mm
b1
8 mm
b
11.1 mm
B
17.5 mm